Skip to Content
Merck
All Photos(1)

Documents

R1388

Sigma-Aldrich

Cryogenic storage rack, stainless steel

Horizontal; 12-shelf for 5¼ × 5 ¼ × 2 in. boxes

Synonym(s):

cryogenic vial rack, cryostorage rack, cryovial rack, dewar rack, liquid nitrogen rack

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.22

material

stainless steel

feature

Holds 12 x boxes, 5¼ × 5 ¼ × 2 in

packaging

pack of 2 ea

manufacturer/tradename

Nalgene® 5038-4322

technique(s)

cryopreservation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Racks hold CryoBoxes securely but separately, allowing fast retrieval and immediate return to freezer. The vertical racks are best for use in chest freezers, horizontal racks for upright freezers.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service