Skip to Content
Merck
All Photos(1)

Key Documents

PS40102

Programmable power supply

output4000 V, AC/DC input 220 V AC, 50 Hz

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

H × W × D

14 cm × 22 cm × 19 cm

output

4000 V

Looking for similar products? Visit Product Comparison Guide

General description

  • Programmable can store up to 20 different 10 step programs
  • Constant voltage, constant current, and constant power modes with auto crossover
  • Capacity 300 mA, 300 W
  • Integral shutdown timer (0-100 hr, count up or count down)
  • Integrator capacity 999,999 V-hr, 99,999 mA-hr, 99,999 W-hr
  • Four sets of recessed output connectors
  • Automatic shutdown on disconnect of last gel unit
  • Operating temperature range: 0 to 30 °C

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service