Skip to Content
Merck
All Photos(1)

Key Documents

MTCR1090B

MTC Bio Reversible Rack

to hold, 60 x 1.5/2.0 mL OR 60 x 0.5 mL tubes, blue

Synonym(s):

stacking western blot box, tube holder, tube rack

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.12
Pricing and availability is not currently available.

material

blue
polypropylene

feature

to hold 60 x 1.5/2.0 mL OR 60 x 0.5 mL tubes

packaging

pack of 5 ea

manufacturer/tradename

MTC Bio R1090-B

parameter

-80 °C temperature

Looking for similar products? Visit Product Comparison Guide

General description

Rack, reversible, 60 x 1.5/2.0mL or 0.5mL, (71x 197mm), Blue

Features and Benefits

  • Polypropylene, withstand -80°C
  • Compact and space efficient
  • Autoclavable

Legal Information

MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service