Skip to Content
Merck
All Photos(1)

Key Documents

MTCC2603

MTC Bio Screw Cap Centrifuge Tube

capacity 50 mL, conical bottom, non-sterile, pkg of 500 ea (bulk bag)

Synonym(s):

conical tube, plastic tube

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
1.550,00 kr.

1.550,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
500 EA
1.550,00 kr.

About This Item

UNSPSC Code:
41121800
NACRES:
NB.78

1.550,00 kr.


Please contact Customer Service for Availability

material

blue cap
clear tube
conical bottom
polypropylene
round
screw top cap

sterility

non-sterile

packaging

pkg of 500 ea (bulk bag)

manufacturer/tradename

MTC Bio C2603

parameter

15,000 × g speed (max)

capacity

50 mL

diam. × L

29 mm × 117 mm

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge Tube, 50mL, PP, sterile, flat screw cap, 20 bags of 25 tubes, 500/cs
These centrifuge tubes are made of premium polypropylene to maximize centrifugal strength and maintain clarity. Tubes and caps may be frozen at temperatures as low as 86˚C. Caps have a flat top surface for easy marking and labeling.

Features and Benefits

  • Sterile, RNase, DNase, pyrogen and cytotoxin free
  • Available racked or bagged
  • Compatible with standard rotors
  • Frosted marking surface

Legal Information

MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service