Skip to Content
Merck
All Photos(1)

Key Documents

HS9904

Cardboard slide mailer

2-place, L × W × H 103 mm × 79 mm × 5 mm

Sign Into View Organizational & Contract Pricing

Select a Size

36 EA
293,00 kr.

293,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
36 EA
293,00 kr.

About This Item

UNSPSC Code:
41123302
NACRES:
NB.35

293,00 kr.


Please contact Customer Service for Availability

material

cardboard

feature

Holds 2 x slides 76x26 mm

packaging

pack of 36

manufacturer/tradename

Heathrow Scientific HS9904

L × W × H

103 mm × 79 mm × 5 mm

Looking for similar products? Visit Product Comparison Guide

General description

The heavy Cardboard Slide Mailer is Disposable, Safe, and a Secure transport of microscope slides.
  • 1, 2 and 4-place slide mailer versions
  • Each will hold 25 x 75 mm (1 x 3") and/or 26 x 76 mm sized slides
  • Disposable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service