Skip to Content
Merck
All Photos(1)

Key Documents

HS20622B

Dropper Bulb

Dropper Bulb

capacity 2 mL

Sign Into View Organizational & Contract Pricing

Select a Size

72 EACH
539,00 kr.

539,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
72 EACH
539,00 kr.

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

539,00 kr.


Please contact Customer Service for Availability

material

natural
natural latex
natural rubber

packaging

pack of 72 ea

manufacturer/tradename

Heathrow Scientific HS20622B

L × O.D. × diam.

52 mm × 13 mm × 6 mm, (hole diam.)

capacity

2 mL

Looking for similar products? Visit Product Comparison Guide

General description

The latex (natural rubber) Dropper Bulb is simple and economical.

Features and Benefits

  • Made of latex (natural rubber)
  • Designed for use with Pasteur pipettes, small pipettes, and medicine droppers

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service