HS120507
Reversable Silicone lab mat
L × W × thickness 14 in. × 23.5 in. × 2 mm, purple, grey design on one side
Select a Size
466,00 kr.
Select a Size
About This Item
466,00 kr.
Recommended Products
material
silicone
manufacturer/tradename
Heathrow Scientific HS120507
L × W × thickness
14 in. × 23.5 in. × 2 mm
color
purple, grey design on one side
Looking for similar products? Visit Product Comparison Guide
General description
The lab mat offers a large working surface that is anti-skid which when dealing with harsh chemicals and delicate glassware helps keep items in place and prohibits the lab mat from sliding out from underneath. The mat′s surface is also noise dampening, reducing sound from the vibration of common benchtop equipment. The lab mat can be used with items such as centrifuges, vortex mixers, hot plates, stirrers, pipettes and so much more. When using the mat with magnetic stirrers there is a designated area with internal metal inserts to keep stir bars from wandering around the working surface. A lip design around the outer edge of the mat helps contain spillage that may occur when in use keeping benchtops safe and clean.
Features and Benefits
- Made from FDA food grade silicone
- Ideal for every type of laboratory and more specialized areas such as cold rooms, clean rooms, sterile suites and areas where high sterility is a requirement
- Protect countertops from hot items up to 200°C (392°F)
- Chemical resistance: chemically inert and does not react with most chemicals.
- Washable with standard disinfectants in sinks or dishwashers allow for easy clean up for repetitive uses
- Mat can be rolled up for compact storage
- Autoclavable at 121° for 15 minutes
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service