Skip to Content
Merck
All Photos(2)

Key Documents

HS120483

Heat Resistant Gloves

pkg of 1 pair

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181504

material

natural

feature

reusable

packaging

pkg of 1 pair

manufacturer/tradename

Heathrow Scientific 120483

L

480 mm

width

135 mm

General description

The Heat Resistant Gloves are made of terry cloth which provides durability and long wear with heat and abrasion resistance.

Features and Benefits

  • Applications include: general use for handling utensils, autoclaving, light/medium fabrication, metal and glass handling, etc.
  • Gloves are heat resistant when dry (do not use when wet, near steam, with sharp objects, or with LN2)
  • Made of 100% knitted cotton terry cloth that is washable
  • Designed with a straight thumb allowing more comfort and flexibility with heat barrier
  • Provide extra safety for wrist and forearm protection
  • One size fits all
  • Color: natural with brown edging on cuff

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service