Skip to Content
Merck
All Photos(1)

Key Documents

EPS41I120010

Eppendorf® New Brunswick S41i CO2 Incubator Shaker

diam. × diam. 2.5 cm × 1 in. , orbit, orbit diameter 2.5cm (1in), with inner shelf and touch screen control, AC/DC input 120 V, 60 Hz, US 3-pin plug

Synonym(s):

laboratory shakers, orbital shakers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405
Product EPS41I120010 is not currently sold in your country. Contact Technical Service

AC/DC input

120 V, 60 Hz, US 3-pin plug

feature

CSA and CE compliant
bechtop, floor, or stackable (x2)
orbit diameter 2.5cm (1in)
with inner shelf and touch screen control

manufacturer/tradename

Eppendorf® S41I120010 (NA)

parameter

temp. range (ambient +5 to 80°C)
0.2-20% (CO2 Range)
25-400 rpm (speed range)

W × D × H

83.4 cm (32.8 in.) × 73 cm (28.7 in.) × 84.8 cm (33.4 in.)
83.4 cm × 73 cm × 84.8 cm

capacity

170 L

diam. × diam.

2.5 cm × 1 in. , orbit

platform size

36 cm × 61 cm

weight

152 kg
153 kg

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf is a renowned company in the field of life sciences, offering a comprehensive range of instruments, consumables, and services for liquid handling, sample handling, and cell handling in laboratories worldwide. The CO2 incubator features a built-in New Brunswick shaker for efficient mixing. It comes with a standard high-temperature disinfection feature that operates at 120 °C for 4 hours. You can easily analyze real-time and historical conditions with the comprehensive and fast analysis capabilities.

Application

Eppendorf® New Brunswick S41i CO2 Incubator Shaker is suitable for use in:

  • gentle agitation for culturing of suspension cells
  • protein expression
  • incubation and periodic gentle shaking of adherent cells, such as stem cells

Features and Benefits

  • The perforated shelf provides experimental flexibility, allowing for static incubation alongside shaking.
  • The Innova triple eccentric drive ensures stable, uniform, and vibration-free shaking, providing reliable results.
  • The smart gas control feature (0.2 - 20% CO2) helps save gas and creates an optimal growing atmosphere for your samples.
  • Surface sterility is ensured through automatic high temperature disinfection of the inner and outer doors.
  • The smooth and seamless chamber design allows for fast and reliable cleaning, maintaining a hygienic environment.
  • Two devices can be stacked due to the increasable capacity.
  • Precise and effortless control is achieved through the intuitive touch screen interface.
  • The incubator includes built-in humidification functionality.
  • The shaking speed ranges from 25 to 400 rpm (25 to 250 rpm when stacked).

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service