Skip to Content
Merck
All Photos(1)

Documents

EPK0641-1750

Eppendorf® Chest Freezer Rack

Holds 6 x 102 mm/ 4 in boxes, (1 x 6) configuration, aluminum, side access

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

material

aluminum

feature

(1 x 6) configuration
Holds 6 x 102 mm/ 4 in boxes
max. box size [mm]: 133 x133
side access

manufacturer/tradename

Eppendorf® K0641-1750 (Global)

technique(s)

cryopreservation: suitable

D × W × H

136 mm (5.4 in.) × 139 mm (5.5 in.) × 751 mm (29.6 in.)

Looking for similar products? Visit Product Comparison Guide

General description

for ULT chest freezer: Innova C585 (max. 192 boxes), Innova C760 (max. 264 boxes), CryoCube FC660/ FC660h (max. 240 boxes)max. box number per rack: 6 (1 x 6)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service