Skip to Content
Merck
All Photos(1)

Key Documents

EP6001062310

Eppendorf® Upright Freezer Rack

Holds 16 x 76 mm/3 in boxes, (4 x 4) configuration, stainless steel, drawer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12
Product EP6001062310 is not currently sold in your country. Contact Technical Service

material

stainless steel

feature

(4 x 4) configuration
Holds 16 x 76 mm/3 in boxes
drawer
max. box number per rack: 6 (3 x 2)
max. box size [mm]: 136 x 136

manufacturer/tradename

Eppendorf® 6001062310 (Global)

technique(s)

cryopreservation: suitable

D × W × H

308 mm (12.1 in.) × 145 mm (5.7 in.) × 244 mm (9.6 in.)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

for ULT freezer: Innova U101 (max. 6 racks)for ULT freezer: Innova U101 (max. 36 boxes)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service