EP5702717002
Eppendorf® Adapter for 85/100 mL Round Bucket
holds Vacutainer and Falcon tubes 25 ml, pack of 2 ea
Select a Size
810,00 kr.
Select a Size
About This Item
810,00 kr.
feature
Holds 25 mL tubes
holds Vacutainer and Falcon tubes 25 ml
packaging
pack of 2 ea
manufacturer/tradename
Eppendorf® 5702717002
technique(s)
centrifugation: suitable
compatibility
for use with 100 mL round buckets
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service