EP022628225
Eppendorf® Centrifuge 5804/5804R
5804R, refrigerated, with rotor A-2-DWP, keypad, AC/DC input 120 V, 50/60 Hz, US 3-pin plug (US)
About This Item
Recommended Products
feature
CSA approved
to hold 2 deepwell plates
keypad
refrigerated
manufacturer/tradename
Eppendorf® 022628225 (NA)
parameter
-9-40 °C temp. range
20,913 × g max. RCF
200_14,000 rpm speed
technique(s)
centrifugation: suitable
W × H × D
64 cm × 55 cm × 34 cm
weight
80 kg
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
applications in tubes up to 250 mL and offers additional wing-bucket and fixed-angle rotors as well as deepwell plate capacity for increased versatility.
Features and Benefits
- Max. capacity: 4 × 250 mL/2 × 5 MTP
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 250 mL
- Plate rotor for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
- Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
- High centrifugation speed of up to 20,913 × g (14,000 rpm)
- Centrifuge lid with soft-touch lid closure
- Low access height of 29 cm for easy loading and unloading of samples
- Quiet operation to improve your work environment
- Compact footprint saves valuable bench space
- Automatic rotor recognition and imbalance detection for maximum operational safety
Additional features of refrigerated Centrifuge 5804 R
- Temperature range from -9 to 40 deg. C
- FastTemp function for fast pre-cooling
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life
- Dynamic compressor control (DCC) technology for optimized cooling performance
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service