EP0030079400
Eppendorf CryoStorage Vials with SafeCode system (data matrix code, barcode and plain text labels)
non-sterile, capacity 0.5 mL, pack of 960 × (10 x individually packed racks with 96 vials each)
Synonym(s):
Cryogenic vials, Eppendorf® 2D Coded Vials, Eppendorf® SafeCode Vials
Select a Size
10.400,00 kr.
Select a Size
About This Item
10.400,00 kr.
Recommended Products
material
flat bottom
polypropylene
screw top cap
sterility
non-sterile
feature
DNase free
endotoxin free
neck thread External
manufacturer/tradename
Eppendorf® 0030079400
packaging
pack of 960 × (10 x individually packed racks with 96 vials each)
parameter
temp. range at -196 °C
capacity
0.5 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
"Every stored vessel must be labeled" - every laboratory employee agrees. However, the reality is different: in every ULT freezer there is at least one container without labeling or with completely illegible labeling. It is recommended that vessels be clearly labeled so that they can be easily and reliably identified by anyone. Minimum requirements for reliable reading are printed plain text labels on the vessels. One step further in the direction of fast and reliable sample identification is then labeling with barcodes, barcoding.
A barcode is a machine-readable visual representation of data.
A barcode is a machine-readable visual representation of data. With classic 1D barcodes, the data is encoded by bars of different widths and gaps in between. Two-dimensional codes (2D) are based on points, hexagons, rectangles or other geometric patterns. These codes are also referred to as data matrix codes.
The following specifications apply to 2D codes:
- The edge pattern (finder pattern) consists of two constant lines on the left and below, the "clock track"
- The quiet zone (quiet zone) surrounds the edge pattern, it should not contain any black and white contrast
- The code can be white on a black background or black on a white background.
The Eppendorf CryoStorage Vials offer secure sample IDs and simple and fast sample identification through 3-level coding:
- 1D barcode (side)
- Plain text (side)
- 2D data matrix code with ECC 200 error correction (bottom)
Application
Features and Benefits
ECC 200 error correction function enables safe code reading with up to 30 % damaged codes
Temperature range: -196 °C (gas phase of LN2) to +121 °C
Manufactured from high-quality polypropylene in class VIII cleanroom for highest sample purity
Pre-capped and pre-racked for comfortable handling
Additional information on vials available via Eppendorf website for documentation purposes
Direct import into Eppendorf eLABInventory and eLABJournal software for convenient handling
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service