Skip to Content
Merck
All Photos(1)

Documents

CLS6782NP

Corning® LSE orbital shakers

orbital shaker, without platform, 230V, UK plug, 1/cs

Synonym(s):

laboratory shakers, orbital shakers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.15

AC/DC input

230 V AC, UK plug

feature

CE compliant

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 6782-NP

parameter

20-300 rpm speed

L × W × H

25.6 cm × 31.8 cm × 12.7 cm

weight

7.3 kg

suitability

suitable for (variety of shaking and mixing applications)

Looking for similar products? Visit Product Comparison Guide

General description

he Corning LSE Orbital Shaker meets a variety of shaking and mixing applications. A powerful brushless motor and counter-balanced shaker mechanism provide smooth operation for years of trouble-free use. Different platforms (order separately) are available and are easily interchangeable.

  • Two stainless steel platform options
  • 19 mm orbit for aeration of cultures and staining gels
  • Large digital display with single-knob control
  • Digital control of shaking speed and time
  • Safe for cold room or incubator use
  • Maximum capacity: 4 x 1L, 5 x 500 mL, 9 x 250 mL or 16 x 125 mL

Application

  • variety of shaking and mixing applications

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service