Skip to Content
Merck
All Photos(1)

Documents

CLS3081150

Pyrex® small knob top desiccator

capacity 2.4 L, complete

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

material

borosilicate glass

manufacturer/tradename

Corning 3081-150

H

252 mm

capacity

2.4 L

chamber D

81 mm

flange I.D.

172 mm

plate diam.

140 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

This 2.4 L Pyrex desiccator is designed for general analytical work. The sturdy knob makes the cover easy to handle.

Warning: Do not heat or subject to pressure. Not for vacuum applications.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service