CLS3011
Corning® cell scrapers
blade L 3.0 cm, handle L 39 cm, sterile, case of 100
Synonym(s):
cell lifter, cell scraper
Select a Size
425,00 kr.
Select a Size
About This Item
425,00 kr.
Recommended Products
sterility
sterile
packaging
case of 100
manufacturer/tradename
Corning 3011
blade L
3.0 cm
handle L
39 cm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Blade design minimizes cell damage and ensures even contact with the growth surface
- Designed for use in 25 and 75 cm² flasks
- Individually wrapped
- Sterilized by γ-radiation and certified nonpyrogenic
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service