Skip to Content
Merck
All Photos(1)

Key Documents

BMSIPD4400B400F1

Sigma-Aldrich

Blender Bag With Lateral Filter

capacity 400 mL

Synonym(s):

homogenization bag, homogenizer bag

Sign Into View Organizational & Contract Pricing

Select a Size

500 PKG
3.450,00 kr.

3.450,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
500 PKG
3.450,00 kr.

About This Item

UNSPSC Code:
24111500
NACRES:
NB.24

3.450,00 kr.


Please contact Customer Service for Availability

material

clear
low-density polyethylene

sterility

non-sterile

manufacturer/tradename

Benchmark Scientific IPD4400-B400F1

bag H × W

300 cm × 190 cm

capacity

400 mL

General description

Blender bag, 400ml, for use in BenchMasher 400 and other paddle blenders. Includes lateral nylon 70µm filter.

Application

Homogenization and blending of agricultural, food, pharmaceutical and laboratory samples.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service