Skip to Content
Merck
All Photos(3)

Documents

90021-001

Sigma-Aldrich

DNAstable®

greener alternative

96-well plate, for room temp preservation of DNA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NA.52

grade

for molecular biology

form

dry

usage

96 reactions

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

greener alternative category

storage temp.

room temp

General description

SampleMatrix® by Biomatrica® is a proprietary core technology to stabilize and protect biological materials at room temperature without degradation. The SampleMatrix technology was designed by combining extremophile biology that enables long-term survival of organisms in extremely dry environments, with synthetic chemistry.

DNAstable® preserves DNA samples at room temperature. Each tube or plate contains DNAstable® as a coating at the bottom of the tube or well, which protects picogram to microgram amounts of RNA. This medium is completely dissolvable and ensures total sample recovery.

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product was Designed for Energy Efficiency. To see how Stanford incorporated Biomatrica Technology and saved substantial amounts of energy, see their published study:

Biomatrica technology enables safe storage of biological material at room temperature.

Features and Benefits


  • Long-term stabilization, storage and shipment of DNA at room temperature
  • High yield DNA recovery and use without further purification
  • Compatible with most downstream applications, e.g., PCR, sequencing, and microarrays
  • Available in a variety of compact formats, e.g., tubes, multi-well plates & custom.
  • Cost-effective, eco-friendly solution to freezer crawl and lab space management

Packaging

  • 1 DNAstable® 96-Well plate
  • Hinged lid provides additional sample protection
  • Barcode labeled for sample tracking
  • Quick Reference Protocol
  • Enclosed in resealable moisture-barrier foil pouch
  • 1 extra moisture-barrier pouch included

Legal Information

Biomatrica is a registered trademark of Biomatrica
DNAstable is a registered trademark of Biomatrica
SampleMatrix is a registered trademark of Biomatrica

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Pamela By Wong et al.
GigaScience, 1(1), 8-8 (2012-01-01)
The recent rise in speed and efficiency of new sequencing technologies have facilitated high-throughput sequencing, assembly and analyses of genomes, advancing ongoing efforts to analyze genetic sequences across major vertebrate groups. Standardized procedures in acquiring high quality DNA and RNA
Eunice Wan et al.
Current issues in molecular biology, 12(3), 135-142 (2009-10-06)
Maintaining the long-term integrity of nucleic acids in the laboratory has traditionally required the use of freezers. However, novel nucleic acid stabilization technologies may allow for the storage of DNA and RNA at room temperature in a cost-effective, environmentally friendly
Natalia V Ivanova et al.
Molecular ecology resources, 13(5), 890-898 (2013-06-25)
The globalization of DNA barcoding will require core analytical facilities to develop cost-effective, efficient protocols for the shipment and archival storage of DNA extracts and PCR products. We evaluated three dry-state DNA stabilization systems: commercial Biomatrica(®) DNAstable(®) plates, home-made trehalose
Jimmy Twin et al.
PloS one, 7(4), e35593-e35593 (2012-04-26)
Mycoplasma genitalium (MG) causes urethritis, cervicitis and pelvic inflammatory disease. The MG treatment failure rate using 1 g azithromycin at an Australian Sexual Health clinic in 2007-9 was 31% (95%CI 23-40%). We developed a rapid high resolution melt analysis (HRMA)
Christophe Frippiat et al.
Forensic science international. Genetics, 5(5), 386-392 (2010-09-15)
An issue in forensic sciences is the secure storage of extracted DNA. Most of the time, DNA is frozen at -20°C or -80°C. Recently, new room temperature DNA storage technologies have been developed based on anhydrobiosis. Two products use this

Articles

Forensic laboratories routinely use STR genotyping for identity testing of biological samples. However, forensic samples often contain low copy numbers of target DNA, making it difficult to obtain complete STR profiles.

Protocols

DNAstable is a unique storage medium that preserves genomic DNA, plasmids, bacterial artificial chromosomes (BACs), PCR products and oligonucleotides at room temperature.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service