Skip to Content
Merck
All Photos(1)

Documents

20687

Hamilton® GASTIGHT® syringe, 1700 series

1705N, volume 50 μL, needle size 22s ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

PTFE plunger tip
bevel tip stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

description

Gastight®

feature

needle type N (cemented)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80900

needle L

51 mm (2 in.)

volume

50 μL

Looking for similar products? Visit Product Comparison Guide

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service