Skip to Content
Merck
All Photos(1)

Documents

YY1601200

Millipore

PL-1 Cartridge Housing Code 0 10 in.

Small-volume applications

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161525
eCl@ss:
32031603

material

EPR seal
glass filled polypropylene

parameter

6.9 bar max. inlet pressure (100 psi)

H

38.6 cm (15.2 in.)

inlet to outlet W

14 cm (5.5 in.)

weight

2 kg (4.4 lb)

fitting

base-dome connection O-ring (2-238)
1/4 in. female NPT drain/vent connection
1/4 in. female NPT gauge port connection
3/4 in. female NPT inlet/outlet connection

cartridge code

Code 0 (2-222; O-rings)

compatibility

for use with One 10-inch Code 0 Cartridge Filter

General description

Device Configuration: T-line
Minimum Clearance for Fully Equipped Product: 17.8 cm (7 in.)

Application

Small-volume applications

Other Notes

Type of mounting used for filter housing: Can be supported by wall-mounted brackets or by suitably braced rigid tubing connections

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service