Skip to Content
Merck
All Photos(1)

Key Documents

XX6702502

Millipore

Valve Seals, PTFE

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
905,00 kr.

905,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
4 EA
905,00 kr.

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

905,00 kr.


Please contact Customer Service for Availability

parameter

7 bar max. inlet pressure (100 psi)

Quality Level

fitting

1/4 in. female NPT inlet/outlet connection for pressure gauge and vent/relief valve attachment
1/4 in. female NPT inlet/outlet elbow fitting(s) for inlet and outlet (labeled)

shipped in

ambient

General description

Apply a concentrated jet spray of ultracleaned solvent of rinse solution to surfaces that require washing. Just connect the FilterJet dispenser to a dispensing vessel to ensure that the solvent or other liquid is filtered immediately before dispensing.



Applications: Solvent Filtration Prior to Contamination Analysis, Solvent Rinsing of Machined Parts and Collection Containers



XX6702500 FilterJet Solvent Dispenser



Replacement Parts

XX6702501 Handle and Valve Assembly

XX6702502 Valve Seals, PTFE

XX6702506 Pressure Tubing with 1/4 in. NPT Adapters, PE

XX6702507 Tube Adapter, 1/4 in. NPTM to 1/4 in. Tube

XX6702508 Tubing, 6 mm O.D. x 3 m, polypropylene

XX6702RK Replacement Parts Kit for FilterJet Solvent Dispenser

XX4002500 Gas Line Filter Holder, 25 mm, stainless steel

XX40025RK Replacement Parts Kit for Filter Holder



Accessories

XX6700P05 Dispensing Pressure Vessel, 5 L

YY1301015 Pressure Gauge, 0-7 bar

YY2029348 Ball Valve, 1/4 in. NPTF, stainless steel

XX6700030 Quick-release Nipple & Coupling, 1/4 in. NPTM

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service