Skip to Content
Merck
All Photos(1)

Key Documents

XX2702510

Millipore

Support Screen, 25 mm, polypropylene

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing

Select a Size

30 EA
1.990,00 kr.

1.990,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
30 EA
1.990,00 kr.

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

1.990,00 kr.


Please contact Customer Service for Availability

material

polypropylene support

Quality Level

diam.

25 mm

compatibility

for use with 1225 Sampling Manifold

shipped in

ambient

General description

Make your own syringe filter! Swinnex filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave you Swinnex filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.



Features & Benefits:

•Available in three sizes for a range of process volumes

•Autoclavable with filter in place for sterile filtration



SX0001300 Swinnex Filter Holder, 13 mm

SX0002500 Swinnex Filter Holder, 25 mm

SX0004700 Swinnex Filter Holder, 47 mm



Replacement Parts

SX0001301 Silicone Gaskets for 13 mm Swinnex Filter Holder

SX0002501 Silicone Gaskets for 25 mm Swinnex Filter Holder

XX2702510 Support Screen, 25 mm, polypropylene

XX1104715 Support Screen, 47 mm, polypropylene

XX1104707 O-ring (5-329) for Swinnex 47 mm Filter Holder, silicone

SX0004701 Base O-ring for Swinnex 47 mm Filter Holder, silicone

SX00047RK Replacement Parts Kit for Swinnex 47 mm Filter Holder

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service