Skip to Content
Merck
All Photos(1)

Key Documents

XX1004724

Millipore

Funnel, PTFE-faced, 300 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613

material

PTFE-coated
borosilicate glass

diam.

47 mm

funnel capacity

300 mL

application(s)

filtration

shipped in

ambient

General description

REMOVE FROM SCOPE

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service