Skip to Content
Merck
All Photos(1)

Key Documents

XF2014756

Millipore

Millipore Stainless Steel Funnel for Vacuum Filtration

funnel capacity 250 mL, filter diam. 47 mm, stainless steel funnel(s)

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
1.820,00 kr.

1.820,00 kr.


Estimated to ship on10 June 2025Details



Select a Size

Change View
1 PKG
1.820,00 kr.

About This Item

UNSPSC Code:
41104909
NACRES:
NB.43

1.820,00 kr.


Estimated to ship on10 June 2025Details


material

stainless steel funnel(s)

filter diam.

47 mm

funnel capacity

250 mL

General description

XF2014756 replaces item XF2004756.

These accessory products are designed to replace parts contained in Millipore stainless steel vacuum filtration kits or provide for an alternative configuration.

This item is an accessory part for the Millipore 47 mm Analytical Stainless Steel Filter Holder Kits.

Application

250mL, 47 mm, Stainless Steel

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service