Skip to Content
Merck
All Photos(1)

Key Documents

TUADP0338

Millipore

Take-Up Adapter Type B - 86 mm (3.38 in.)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
1.950,00 kr.

1.950,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
1.950,00 kr.

About This Item

UNSPSC Code:
40161525
eCl@ss:
32031603

1.950,00 kr.


Please contact Customer Service for Availability

material

polypropylene

Quality Level

manufacturer/tradename

Millistak+®

compatibility

for use with MILLISTAK+® Cartridge Housings

Components

2 gaskets

Legal Information

MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service