SVSSA25NB6
Multimedia Durapore® 0.5/0.2/0.22 µm, OptiScale® Capsule
OptiScale® 25, filtration area 3.5 cm2, pore size 0.5/0.2/0.22 μm
Synonym(s):
Multimedia Durapore® 0.5 μm/0.2 μm/0.22 μm Optiscale 25mm NB
Select a Size
+45 35 15 80 78or
This item is not able to be purchased as a guest user. For further information, please contact us at .Select a Size
About This Item
+45 35 15 80 78or
This item is not able to be purchased as a guest user. For further information, please contact us at .Recommended Products
material
PVDF membrane
mixed cellulose esters (MCE) membrane
polypropylene
polypropylene support
polypropylene vent cap
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
product line
OptiScale® 25
feature
hydrophilic
manufacturer/tradename
OptiScale®
parameter
4.0 bar max. inlet pressure (60 psi) at 25 °C
60 psi max. differential pressure (4.1 bar) at 25 °C (forward)
technique(s)
sterile filtration: suitable
L
3.9 cm (1.52 in.)
diam.
3.1 cm (1.2 in.)
filtration area
3.5 cm2
impurities
≤0.25 EU/mL (LAL test, Aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Multimedia Durapore®
pore size
0.5/0.2/0.22 μm pore size
input
sample type liquid
fitting
female Luer-Lok® inlet connection
male Luer-Lok® outlet connection
(Female Luer-Lok® Inlet/Male Luer Slip Outlet)
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
- Organism Retention: Bacterial
- Mode of Action: Filtration (size exclusion)
- Application: Protein purification
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation and wetting sections of OPTISCALE®-25 user guide
- Storage Statement: Please refer OPTISCALE®-25 user guide
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
1 autoclave cycle of 60 min @ 123 °C
Analysis Note
After sterilization and a controlled water flush of 35 mL, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service