SV19A47FF3
Multimedia Durapore® 1.2/0.22 µm, OptiScale® Capsule
OptiScale® 47, filtration area 17.7 cm2, pore size 1.2/0.22 μm
Synonym(s):
Optiscale Durapore Multimedia 1.2/0.22 μm 3/4 in. TC/TC
Select a Size
+45 35 15 80 78or
This item is not able to be purchased as a guest user. For further information, please contact us at .Select a Size
About This Item
+45 35 15 80 78or
This item is not able to be purchased as a guest user. For further information, please contact us at .material
PVDF membrane
PVDF vent cap
fluoroelastomer FKM seal
mixed cellulose esters (MCE) membrane
mixed cellulose esters (MCE) prefilter
polycarbonate
polypropylene support
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
product line
OptiScale® 47
feature
hydrophilic
manufacturer/tradename
OptiScale®
parameter
25 °C max. inlet temp.
5.5 bar max. differential pressure (80 psid) at 25 °C
5.5 bar max. inlet pressure (80 psi) at 25 °C
80 psig max. inlet pressure
technique(s)
sterile filtration: suitable
L
7.4 cm (2.91 in.)
W
2.75 in.
diam.
6.9 cm (2.7 in.)
filtration area
17.7 cm2
inlet connection diam.
3/4 in.
outlet connection diam.
3/4 in.
impurities
≤0.25 EU/mL (LAL test, Aqueous extraction)
matrix
Multimedia Durapore®
pore size
1.2/0.22 μm pore size
input
sample type liquid
bubble point
≥3450 mbar (50 psig), air with water at 23 °C
fitting
inlet sanitary flange
outlet sanitary flange
(19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
- Organism Retention: Bacterial
- Mode of Action: Filtration (size exclusion)
- Application: Protein purification
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation and wetting sections of OPTISCALE®-25 user guide
- Storage Statement: Please refer OPTISCALE®-25 user guide
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
3 autoclave cycles of 60 min @ 123 °C
Analysis Note
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service