SLHVM25
Millex™ PVDF syringe filter
pore size 0.45 μm, diam. 25 mm, non-sterile, hydrophilic, glass fiber prefilter
Synonym(s):
0.45 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-HV syringe filter, disposable syringe filter, syringe filter
Select a Size
1.870,00 kr.
Select a Size
About This Item
1.870,00 kr.
Recommended Products
material
PVDF membrane
glass fiber prefilter
high-density polyethylene housing
Quality Level
sterility
non-sterile
product line
Millex™
feature
holdup volume 0.25 mL
hydrophilic
manufacturer/tradename
Millex™
parameter
45 °C max. temp.
7 bar max. inlet pressure (100 psi)
technique(s)
HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable
low protein-binding filtration: suitable
H
21 mm
diam.
25 mm
filtration area
3.9 cm2
volume
100 mL
matrix
Durapore®
pore size
0.45 μm
input
particle-laden solution(s)
sample type mild organic solution(s)
sample type aqueous solution(s)
fitting
female Luer-Lok® inlet
male Luer outlet slip
shipped in
ambient
General description
- Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
- Domed housing ensures reliable delivery of filters from automated filter-changing systems
- Available in either bulk or delivery tubes for use with automated filter-changing systems
Application
- Dissolution testing
- Automated sample filtration
- Clarification of solutions containing high particle levels
Packaging
Specifications
Unit Definition
- SLHVM25NS: 50 pack
- SLHVM25NK: 1000 pack, supplied in bulk format
- SLHVMZ5NZ: 200 pack that is preassembled in 8 tubes of 25 each
Physical form
Other Notes
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service