Skip to Content
Merck
All Photos(1)

Key Documents

SLGVV255F

Millipore

Vented Millex-GV Filter Unit (Sterile)

pore size 0.22 μm, diam. 25 mm, PVDF membrane, hydrophilic, medical device

Synonym(s):

disposable syringe filter, sterile syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
3.680,00 kr.

3.680,00 kr.


Estimated to ship on22 April 2025Details



Select a Size

Change View
50 PKG
3.680,00 kr.

About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.22

3.680,00 kr.


Estimated to ship on22 April 2025Details


material

PVC housing
PVDF membrane

Quality Level

sterility

sterile; ethylene oxide treated

product line

Millex

feature

CE compliant
holdup volume≤ 0.1 mL
hydrophilic
FDA registered
medical device

manufacturer/tradename

Millex

parameter

≥40 mL/min flow rate at 30 psi
45 °C max. temp.
5 bar max. inlet pressure (75 psi)

diam.

25 mm

filtration area

4 cm2

inlet to outlet H

27 mm

volume

100 mL

matrix

Durapore®

pore size

0.22 μm pore size

fitting

female Luer-Lok® inlet vented
male Luer outlet slip

shipped in

ambient

General description

The Vented Millex-GV Filter Unit (Sterile) is a medical device intended for use as a syringe filter to clarify low volume solutions in direct patient care and pharmacy admixture applications.

Application

Sterilization and/or clarification of aqueoussolutions for medical applications where ventingand low protein-binding membrane are required ordesired

Features and Benefits

  • Single use only, non-pyrogenic and non-toxic
  • 0.22 µm membrane filter sealed in a polyvinyl chloride (PVC) housing with a female Luer-Lok® inlet and a male Luer-slip outlet
  • 0.03 µm hydrophobic filter in the dome for air venting, preventing air locking
  • Compatible with most aqueous solutions
  • CE marked and FDA registered

Other Notes

Devices are intended for medical and/or laboratory professional use only.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service