Skip to Content
Merck
All Photos(1)

Key Documents

NWKITSQ

Millipore

Immobilon® -PSQ PVDF NOW Bundle

8.5 cm x 10 m roll, 0.2 µm pore size, Hydrophobic PVDF Transfer Membrane

Sign Into View Organizational & Contract Pricing

Select a Size

2 ROLLS
8.210,00 kr.

8.210,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
2 ROLLS
8.210,00 kr.

About This Item

UNSPSC Code:
41105339
NACRES:
NB.23

8.210,00 kr.


Please contact Customer Service for Availability

Product Name

Immobilon®-PSQ NOW Bundle, 0.2 um filter ( 0.2 micron ) pore size Hydrophobic PVDF Transfer Membrane for western blotting using Chemiluminescence, Chromogenic or Radioactive detection methods. Comes in an 8.5 cm x 10 m roll.

material

PVDF membrane
plain filter
white filter

feature

hydrophobic

packaging

dispenser box of 1
roll of 2

manufacturer/tradename

Immobilon®

technique(s)

dot blot: suitable
western blot: suitable

roll W × L

26.5 cm × 3.75 m

pore size

0.20 μm pore size

capacity

262 μg/cm2 adsorption capacity(Insulin)
340 μg/cm2 adsorption capacity(BSA)
448 μg/cm2 adsorption capacity(Goat IgG)

compatibility

for use with CPTS
for use with Ponceau-S red

detection method

chemiluminescent
colorimetric
radioactive

General description

Compatible stains:
  • Coomassie brilliant blue
  • Amido black
  • India ink
  • Ponceau-S red
  • Colloidal gold
  • CPTS
  • Toluidine blue
  • Transillumination
  • Sypro ruby

Filter Code: ISEQ
Primary Binding Mechanisms: Electrostatic, hydrophobic
The Immobilon NOW system offers 1-cut convenience for standard mini-blots (7 x 8.5cm) and midi-blots (8.5 x 13.5cm).

Components

This bundle includes the Immobilon NOW Dispenser and two 8.5cm x 10m rolls of Immobilon-PSQ transfer membrane.

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service