Skip to Content
Merck
All Photos(1)

Key Documents

MXRJ100TLA

Millipore

100 L Power MIX sst carrier w/ temp sensor, load cells, ASME

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
Inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +45 35 15 80 78or

.


Select a Size

Change View
1 EA
Inquire

About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

This item is not able to be purchased as a guest user. For further information, please contact us at +45 35 15 80 78or

.

material

304L stainless steel caster(s)
304L stainless steel stand
304L stainless steel tank(s)
stainless steel latch(es) (18-8)

Quality Level

parameter

4-60 °C temperature (non-condensing environment)

H

1310 mm
51.59 in. (1310,7 mm)

W

32 in. (812,8 mm)

depth

40.69 in. (1033.5 mm)

weight

550 lb (250 kg)


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service