Skip to Content
Merck

MFGL04GF3

Millipore

Durapore® 0.22 µm, Millipak® Final Fill Capsule

non-sterile (non-sterilized), Millipak® Final Fill 40, pore size 0.22 μm

Synonym(s):

Millipak® Final Fill 40

Sign Into View Organizational & Contract Pricing

Select a Size

3 PKG
Inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +45 35 15 80 78or

.


Select a Size

Change View
3 PKG
Inquire

About This Item

UNSPSC Code:
23151806

This item is not able to be purchased as a guest user. For further information, please contact us at +45 35 15 80 78or

.

material

PVDF membrane
polysulfone device
polysulfone support

Quality Level

Agency

certified by the ISO 9001:2015 (Quality Management Systems)
meets requirements for EP 2.6.14
meets requirements for JP 4.01
meets requirements for USP 85

sterility

irradiated
non-sterile (non-sterilized)

Sterilization Compatibility

gamma compatible

product line

Millipak® Final Fill 40

feature

hydrophilic

packaging

bag of 3 × double easy-open bag

parameter

1.0 L/min flow rate at 0.69 bar
10 psi max. differential pressure (0.7 bar) at 25 °C (Reverse)
25 psi max. differential pressure (1.7 bar) at 25 °C (Forward)
50 psi max. differential pressure (3.5 bar) at 25 °C (Forward)
60 psi max. differential pressure (4.1 bar) at 25 °C (Forward)
60 psi max. inlet pressure (4.1 bar) at 25 °C
80 psi max. differential pressure (5.5 bar) at 25 °C (Forward)
80 psi max. inlet pressure (5.5 bar) at 25 °C

technique(s)

sterile filtration: suitable

L

3.4 in.

W

3.0 in.

filtration area

200 cm2

impurities

<0.25 EU/mL bacterial endotoxins (LAL test)

matrix

Durapore®

pore size

0.22 μm pore size

bubble point

≥50 psi (3450 mbar), air with water at 23 °C

fitting

3/4 in. inlet connection
19 mm (3/4 in.) inlet/outlet connection (sanitary flange)
(19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)

General description

Device Configuration: Capsule

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method
Device integrity and retention was maintained after 3 autoclave cycles of 90 minutes at 126 <nbsp/>°C. Devices can withstand a dose ? 40<nbsp/> kGy gamma exposure.
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b)(6), validated based on large volume parenteral specifications as detailed in USP <788> Particulate Matter in Injections.

Analysis Note

Quantitative retention of 107 CFU/cm2 Brevundimonas diminuta ATCC® 19146 per AST F838 methodology.

Other Notes

Effluent meets the acceptance criteria set forth in USP <788> for large volume parenterals.

Legal Information

ATCC is a registered trademark of American Type Culture Collection
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Operational Excellence Dossier

Available by subscription or for a fee

General

Available by subscription or for a fee

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

This page summarizes key considerations related to regulatory expectations for biomanufacturing including chemicals and polymeric materials. For chemicals, topics include nitrosamines and elemental impurities, and for polymeric materials such as filters and single-use assemblies, the focus is qualification and extractable and leachable testing.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service