Skip to Content
Merck
All Photos(1)

Key Documents

MFGB20GB3

Millipore

Hydrophobic Durapore® 0.22 µm, Millipak® Final Fill Capsule

Millipak® Final Fill 200

Sign Into View Organizational & Contract Pricing

Select a Size

3 PKG
Inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +45 35 15 80 78or

.


Select a Size

Change View
3 PKG
Inquire

About This Item

UNSPSC Code:
23151806

This item is not able to be purchased as a guest user. For further information, please contact us at +45 35 15 80 78or

.

material

polysulfone device
polysulfone support

Quality Level

Agency

meets EP 2.6.14
meets JP 4.01
meets USP 85

sterility

irradiated
non-sterile

Sterilization Compatibility

gamma compatible

product line

Millipak® Final Fill 200

feature

hydrophilic

manufacturer/tradename

Millipak®

parameter

10 psi max. differential pressure (0.7 bar) at 25 °C (Reverse)
200 L process volume
5.5 bar max. inlet pressure (80 psi) at 25 °C
7.61 L/min flow rate at 1.1 bar (ΔP)
80 psi max. differential pressure (5.5 bar) at 25 °C (Forward)

technique(s)

sterile filtration: suitable

L

5.7 in.

W

3.0 in.

filter filtration area

1000 cm2

impurities

<0.25 EU/mL USP bacterial endotoxins (LAL test, per device; aqueous extraction)
<0.25 EU/mL bacterial endotoxins (LAL test, per device; aqueous extraction)

matrix

Durapore®

pore size

0.22 μm pore size

fitting

(13 mm (1/2 in.) Hose Barb Inlet and Outlet)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method: Device integrity and retention was maintained after 3 autoclave cycles of 90 minutes at 126  °C. Devices can withstand a dose ≤40  kGy gamma exposure.

This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b)(6), validated based on large volume parenteral specifications as detailed in USP 788 Particulate Matter in Injections

Analysis Note

Bacterial Grow-Through: Quantitative retention of 1 x 107 CFU/cm2 Brevundimonas diminuta ATCC® 19146 per ASTM® F838 methodology.

Other Notes

Directions for Use
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer general guidelines section of user guide shipped with this product
  • Storage Statement: Please refer user guide shipped with this product
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

These products are manufactured in a facility which is certified to ISO 9001:2015 Quality Management Systems.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
ATCC is a registered trademark of American Type Culture Collection
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service