Skip to Content
Merck
All Photos(2)

Key Documents

JMWP09025

Millipore

PTFE Membrane Filter, 5.0 μm Pore Size

Omnipore, filter diam. 90 mm, hydrophilic

Synonym(s):

Omnipore Membrane Filter

Sign Into View Organizational & Contract Pricing

Select a Size

25 FILTERS
2.890,00 kr.

2.890,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
25 FILTERS
2.890,00 kr.

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

2.890,00 kr.


Please contact Customer Service for Availability

material

PTFE membrane
plain filter
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore
Omnipore

parameter

130 °C max. temp.

diam.

90 mm

filter diam.

90 mm

thickness

85 μm

pore size

5.0 μm pore size
80 % porosity

shipped in

ambient

General description

Omnipore Membrane Filter comprises polytetrafluoroethylene (PTFE) membrane. It may be applicable for the filtration of aqueous solutions, clarifying acid and alkaline solutions.

Application

  • Filtration of aqueous solutions
  • Clarifying acidic and alkaline solutions
  • HPLC, UPLC, LC-MS/MS mobile phase filtration
  • Microplastics analysis

Features and Benefits

  • Compatible with solvents, acids, and alkaline solutions.
  • Biologically and chemically inert.
  • High porosity yields high flow rates.

Legal Information

Omnipore is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service