Skip to Content
Merck
All Photos(1)

Key Documents

FGLP03700

Fluoropore® Membrane Filter

0.22 µm pore size, hydrophobic PTFE, 37 mm membrane

Synonym(s):

Hydrophobic PTFE membrane filter discs, Hydrophobic Polytetrafluoroethylene membrane filter discs

Sign Into View Organizational & Contract Pricing

Select a Size

FGLP03700
3.690,00 kr.

3.690,00 kr.


Estimated to ship on07 April 2025Details



Select a Size

Change View
FGLP03700
3.690,00 kr.

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

3.690,00 kr.


Estimated to ship on07 April 2025Details


material

PTFE membrane
plain filter
white filter

Quality Level

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Fluoropore®
Millipore

parameter

130 °C max. temp.
24 mL/min-cm2 water flow rate
5 L/min-cm2 air flow rate

filter diam.

37 mm

thickness

150 μm

gravimetric extractables

0.5%

matrix

Fluoropore®

pore size

0.22 μm pore size
85 % porosity

bubble point

≥1.0 bar, air with methanol at 23 °C

shipped in

ambient

General description

Filter Code: FGLP

Filter Type: Screen filter

Our Fluoropore® membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing "FHUP" are unlaminated, or produced without a backing.) Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.

Application

0.22 µm pore size, hydrophobic PTFE, 37 mm membrane
  • Fluoropore Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
  • Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution

Features and Benefits

  • Biologically and chemically inert
  • High porosity yields high flow rates
  • Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples

Packaging

100 filters

Other Notes

Directions for Use
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service