CVVI01TPT
Durapore® CBR 0.1 µm, Cartridge
cartridge nominal length 10 in. (25 cm), Code 0
Select a Size
+45 35 15 80 78or
This item is not able to be purchased as a guest user. For further information, please contact us at .Select a Size
About This Item
+45 35 15 80 78or
This item is not able to be purchased as a guest user. For further information, please contact us at .material
PVDF membrane
polypropylene support
silicone O-ring
Quality Level
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
steam-in-place compatible
product line
Durapore®
feature
hydrophilic
manufacturer/tradename
Durapore®
technique(s)
bioburden reduction: suitable
L
10 in.
W
2.7 in.
cartridge nominal length
10 in. (25 cm)
device size
10 in.
filtration area
0.69 m2
matrix
Durapore®
pore size
0.1 μm pore size
code
Code 0
Looking for similar products? Visit Product Comparison Guide
General description
Cartridge type: Liquid
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer to Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service