Skip to Content
Merck
All Photos(1)

Key Documents

CR0101T06

Millipore

Polygard® CR Cartridge Filter

pore size 1.0 μm, cartridge nominal length 10 in. (25 cm), Code 0 (2-222; O-rings)

Synonym(s):

Polygard-CR Cartridge Filter 10 in. 1.0 μm Code 0 PTFE-encapsulated Fluoroelastomer

Sign Into View Organizational & Contract Pricing

Select a Size

6 PKG
5.512,00 kr.

5.512,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
6 PKG
5.512,00 kr.

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

5.512,00 kr.


Please contact Customer Service for Availability

material

PTFE seal
polypropylene

Quality Level

feature

hydrophilic

manufacturer/tradename

Polygard

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C

cartridge nominal length

10 in. (25 cm)

diam.

7.0 cm (2.75 in.)

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

gravimetric extractables

≤50 mg

pore size

1.0 μm nominal pore size
1.0 μm pore size

input

sample type liquid

cartridge code

Code 0 (2-222; O-rings)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Cartridge

Preparation Note

Sanitization Protocol
30 min with hot water @ 80 °C
Sterilization Method
10 autoclave cycles or SIP @ 126 °C for 30 min

Analysis Note

Gravimetric Extractables: after 24-h soak in water
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥5 L

Legal Information

POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service