CHVE73HF3
Millipore Express® SHR High Area with prefilter 0.5/0.1µm Cartridge 30
Code 0 Fluoroelastomer, Autoclavable and SIP
Select a Size
+45 35 15 80 78or
This item is not able to be purchased as a guest user. For further information, please contact us at .Select a Size
About This Item
+45 35 15 80 78or
This item is not able to be purchased as a guest user. For further information, please contact us at .Product Name
Millipore Express® SHRP High Area, Cartridge, with prefilter, cartridge nominal length 30 in. (75 cm), filter diam. 2.7 in. (6.9 cm), Code 7
material
polypropylene support
seal (Fluorocarbon rubber)
Quality Level
reg. compliance
meets FDA 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
steam-in-place compatible
product line
Millipore Express®
feature
hydrophilic
with prefilter
manufacturer/tradename
Millipore Express®
parameter
≤162.6 mL/min air diffusion at 3.45 bar (50 psig) (in water)
1700 mbar max. differential pressure (25 psi) at 80 °C (Forward)
1700 mbar max. inlet pressure (25 psi) at 80 °C (Forward)
2100 mbar max. inlet pressure (30 psi) at 25 °C (Reverse)
340 mbar max. differential pressure (5 psi) at 135 °C (Forward)
340 mbar max. inlet pressure (5 psi) at 135 °C (Forward)
69 mbar max. inlet pressure (1 psi) at 135 °C (Reverse)
6900 mbar max. differential pressure (100 psi) at 25 °C (Forward)
6900 mbar max. inlet pressure (100 psi) at 25 °C (Forward)
technique(s)
sterile filtration: suitable
L
30 in.
W
2.8 in.
cartridge nominal length
30 in. (75 cm)
filter diam.
2.7 in. (6.9 cm)
filter filtration area
3.0 m2
filter size
30 in.
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Millipore Express® SHR (w/Prefilter High Area)
pore size
0.5/0.1 μm pore size
bubble point
≥2586 mbar (37.5 psig), nitrogen with 70/30% IPA/water
cartridge code
Code 7
Looking for similar products? Visit Product Comparison Guide
General description
Packaging
Preparation Note
This product was manufactured with a MILLIPORE EXPRESS® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).
Analysis Note
Bacterial Retention: Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 107 CFU/cm2 using ASTM® F838 methodology.
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
- Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
What is the Emprove® Program?
The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:
Available by subscription or for a fee
Available by subscription or for a fee
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service