8.14112
3-Dimethylaminobenzoic acid
for synthesis
Synonym(s):
3-Dimethylaminobenzoic acid
Select a Size
400,00 kr.
Select a Size
About This Item
400,00 kr.
Recommended Products
Analysis Note
Melting range (lower value): ≥ 149 °C
Melting range (upper value): ≤ 152 °C
Identity (IR): passes test
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service