1.50825
LiChrospher® 100 CN (5 µm) HPLC Columns
L x I.D. 125 mm x 4 mm LiChroCART® HPLC cartridge, manuCART™ holder required for use
Synonym(s):
TM=["LiChrospher"] Cyano TM=["LICHROCART"] cartridge for HPLC
About This Item
Recommended Products
product name
LiChrospher® 100 CN (5 µm) LiChroCART® 125-4, suitable for HPLC
material
stainless steel column
Quality Level
Agency
suitable for USP L10
product line
LiChrospher®
feature
endcapped: no
extent of labeling
6.6% Carbon loading
parameter
250 bar pressure
60 °C max. temp.
technique(s)
HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)
column L × I.D.
12.5 cm × 4 mm
surface area
350 m2/g
matrix
fully porous particle
matrix active group
Cyano (CN) bonding phase
particle size
5 μm
pore size
100 Å pore size
operating pH range
2-7.5
separation technique
hydrophilic interaction (HILIC)
normal phase
reversed phase
storage temp.
no temp limit
General description
Application
- Development and validation of an HPLC method to determine the stability of fentanyl citrate and bupivacaine hydrochloride mixtures in infusion solutions.: This study developed and validated an HPLC method using LiChrospher® 100 CN for analyzing the stability of fentanyl citrate and bupivacaine hydrochloride in infusion solutions. The method showed high precision and accuracy, making it suitable for routine stability testing in hospital pharmacies (Piekarski et al., 2012).
Analysis Note
Theoretical Plates (N/m) (2-Nitrotoluene): ≥ 40000
Symmetry (2-Nitrotoluene): 0.8 - 1.4
Capacity factor (2-Nitrotoluene): 0.5 - 1.5
Legal Information
Storage Class Code
11 - Combustible Solids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service