Skip to Content
Merck
All Photos(1)

Documents

1.50388

Supelco

LiChrosorb® Si 60 (5 µm) HPLC Columns

L x I.D. 250 mm x 4 mm, Hibar® RT HPLC Column

Synonym(s):

TM=["LiChrosorb"] Si HPLC column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

product name

LiChrosorb® Si 60 (5 µm) Hibar® RT 250-4, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L3

product line

LiChrosorb®

feature

endcapped: no

parameter

400 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

25 cm × 4 mm

matrix

fully porous particle

matrix active group

Silica bonding phase

particle size

5 μm

pore size

60 Å pore size

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC)
normal phase
supercritical fluid (SFC)

storage temp.

no temp limit

Related Categories

General description

HPLC column
LiChrosorb® Si 60 is a reliable irregular shaped silica sorbents with a pore diameter of 60A for normal phase chromatography. This sorbent is packed into a Hibar 250-4 HPLC column. For mounting of a LiChroCART 4-4 guard column, the guard column holder 1.51487 has to be used.

Analysis Note

Pressure: ≤ 70 bar
Theoretical Plates (N/m) (2-Nitrotoluene): ≥ 50000
Symmetry (2-Nitrotoluene): 0.8 - 1.4
Capacity factor (2-Nitrotoluene): ≥ 0.5

Legal Information

Hibar is a registered trademark of Merck KGaA, Darmstadt, Germany
LiChrosorb is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service