Skip to Content
Merck
All Photos(1)

Key Documents

1.25060

Millipore

Fractogel® EMD SE Hicap (M)

MiniChrom Fractogel® SE Hicap (M), volume 1 mL, prepacked column

Synonym(s):

MiniChrom Column Fractogel® SE Hicap (M), 1 ml

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
1.378,00 kr.

1.378,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
1.378,00 kr.

About This Item

UNSPSC Code:
41115711

1.378,00 kr.


Please contact Customer Service for Availability

form

prepacked column

column I.D. × L

8 mm × 20 mm

volume

1 mL

storage temp.

15-25°C

General description

8 x 20mm

Analysis Note

Appearance: passes test

Legal Information

FRACTOGEL is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service