Skip to Content
Merck
All Photos(1)

Key Documents

Z769827

Branson MH series ultrasonic bath

bath volume 9.2 L, AC/DC input 230 V AC, UK plug (3-pin)

Synonym(s):

ultrasonic bath sonicator, ultrasonic cleaning bath

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
14.400,00 kr.

14.400,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
14.400,00 kr.

About This Item

UNSPSC Code:
41103706
NACRES:
NB.74

14.400,00 kr.


Please contact Customer Service for Availability

feature

model M5800H-E

packaging

pack of 1 ea

manufacturer/tradename

Branson CPX-952-537R

bath size

290 mm (11.5 in.) × 240 mm (9.5 in.) × 250 mm (6 in.)

bath volume

9.2 L

Looking for similar products? Visit Product Comparison Guide

General description

With the Bransonic® MH Ultrasonic bath, you get the added benefit of heat coupled with the durability and performance of our flagship ultrasonic bath. It also features a temperature sensor and auto shut-off when the unit reaches 69°C/156.2°F.

All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.

Features:
  • Heated Cleaning – up to 69°C/156.2°F
  • 60-minute Mechanical Timer (can be set to run continuously)
  • 40kHz Industrial Transducers
  • Tower Control Panel
  • Built-in Pour Drain (½ & ¾ gallon) or Side Mounted Drain
  • All ultrasonic baths meet FCC, CSA, CE & UL rules and regulations

Note: Parts should not be allowed to rest on tank bottom, see accessories for options.

Legal Information

Bransonic is a registered trademark of Branson Ultrasonics Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service