Z767085
Eppendorf Xplorer® electronic pipettor
volume 50-1200 μL, 8-channel
About This Item
AC/DC input
100 V / 240 V AC, Australian plug (2-pin)
100 V / 240 V AC, European 2-pin plug (flat 2-pin)
100 V / 240 V AC, UK plug (3 pin)
100 V / 240 V AC, US 2-pin plug
feature
8-channel
CE compliant
electronic
packaging
pack of 1 ea
manufacturer/tradename
Eppendorf® 4861 000.163
volume measuring range
120 μL, accuracy: ±6.0%, precision: ±0.9%
1200 μL, accuracy: ±1.2%, precision: ±0.3%
volume
50-1200 μL
battery power
rechargeable
color
green
Looking for similar products? Visit Product Comparison Guide
General description
The electronic pipettes Eppendorf Xplorer and Eppendorf Xplorer plus were specially designed for high professional standards to provide optimal support for you in your work, with a new intuitive operating concept and design based on the proven Eppendorf PhysioCare Concept.
These features set new standards for simplicity, precision and reproducibility, which means no more delays due to complicated programming or inflexible processes. Instead, you get precisely adjustable parameters, maximum reproducible results, fatigue-free work and consistent, full control over the pipetting processes.
Product supplied with charging adaptor 100-240 V with plug adaptors for EU flat 2-pin, UK 3-pin, US 2-pin and Australia 2-pin.
Work Intuitively:
- Multifunctional rocker: „Up is up and down is down“ principle
- Easy selection of all functions with the practical selection dial
- Operate in the language of your choice
- Clearly arranged color display
- No sub-menus
- Help function
- Innovative rocker: When the tip is ejected, the piston automatically returns to zero position
PhysioCare Concept®
Reduced weight; Improved ergonomics; Perfect balance, Optimally angled pipette head, Improved view & high resolution display; Spring-loaded tip cone provides maximum tightness
Reliably Reproducible Results
Tips always rest in the same position; Volume & speed precisely und reproducibly adjustable; Adjustable to your work environment and requirements
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service