Skip to Content
Merck
All Photos(1)

Documents

Z766631

Stainless steel sterilization trays

gauge 20, L × W × D 20.75 in. × 6.4 in. × 4 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122808

material

stainless steel container

manufacturer/tradename

Polarware S20064

L × W × D

20.75 in. × 6.4 in. × 4 in.

capacity

5.25 qt (4.97 L)

gauge

20

Looking for similar products? Visit Product Comparison Guide

General description

Tray units can be used for either hot or cold sterilization. Covers feature recessed strap handle for ease and safety in transporting, handling and storing.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service