Z743919
Ohaus® Explorer® analytical balance
Model EX324M, weighing capacity 320 g, Precision 0.1 mg, AC/DC input 230 V (Euro Plug and UK Plug)
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
Select a Size
50.160,00 kr.
Select a Size
About This Item
50.160,00 kr.
Recommended Products
material
stainless steel weighing plate
feature
Model EX324M
manufacturer/tradename
Ohaus® 83021336
Precision measuring range
0.1 mg
weighing capacity measuring range
320 g
platform size
3.5 in. (90 mm)
Looking for similar products? Visit Product Comparison Guide
General description
Display
5.7" (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness
Operation
AC adapter (included)
Communication
RS232 and USB (included)
Construction
Modular design, metal base, ABS top housing, stainless steel pan, glass draftshield with top mounted side doors and flip/sliding top door, illuminated up-front level indicator, integral weigh below hook, security bracket, calibration lock, four touchless sensors, full housing in-use cover
Design Features
Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service