Skip to Content
Merck
All Photos(2)

Documents

Z741857

Extech Light Meter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.61

feature

CE compliant
battery included (9 V)
(WEEE Compliant)

packaging

pkg of 1 ea

manufacturer/tradename

Extech Instruments LT300

size

5.9 in. × 2.95 in. × 1.57 in., 150 x 75 x40 mm

weight

7 oz200 g

General description

Measures light intensity up to 40,000 Foot-candles
or 400,000 Lux with high resolution to 0.01 Fc/Lux.
Ideal for indoor lighting tests and for checking security and
safety illumination in parking garages, night time ATM
areas, stairwells, landings, and hallways.

  • Complete with 9V battery, light sensor with protective cover, protective holster, and soft case
  • Remote light sensor on 12" (30.5cm) coiled cable — expandable to 24" (61cm)
  • Measures up to 40,000Fc/400,000Lux with 0.01 rmax resolution and basic accuracy of ±(5% rdg + 0.5%FS)


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service