Z690228
Welch® peristaltic pump
digital, AC/DC input 230 V AC, Schuko plug
Synonym(s):
laboratory peristaltic pump, positive displacement pump
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41105102
Recommended Products
feature
CE compliant
manufacturer/tradename
Welch 3200C-02
parameter
0.003-0.3 L/min flow rate
20-200 rpm speed
Looking for similar products? Visit Product Comparison Guide
General description
Welch peristaltic pumps simplify your critical solution transfers. Avoid fluid cross-contamination while benefitting from precision delivery, handling material compatibility, and quick solution change-overs. Choose cartridges from four different tubing materials at one of three inner diameters for precision fluid deliveries ranging from 3 to 300 mL/min. Self-priming with easy adjustment of flow rate and pumping direction.
Starter Kit 3200K-01 is included with every pump
Initial Tubing Cartridges:
- Complete system - pump head, tubing & drive
- Lok-n-Flow tubing cartridges
- Bi-directional flow control & max flow button
- Variable speed
- Stackable & portable
Starter Kit 3200K-01 is included with every pump
Initial Tubing Cartridges:
- 1.6 mm silicone (2 each)
- 3.2 mm silicone (2 each)
- 4.8 mm silicone (2 each)
- 4.8 mm PVC Tubing (25 feet)
- Hose Clamps (4 each)
Legal Information
Welch is a registered trademark of Gardner Denver Thomas, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service