Skip to Content
Merck
All Photos(1)

Key Documents

Z679860

Chemrus® disposable filter funnel

Buchner, filter size 1.5 g , Celite, capacity 40-60 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.43

material

polypropylene body

manufacturer/tradename

Chemrus CR-1038-40

capacity

40-60 mL

filter size

1.5 g , Celite

Looking for similar products? Visit Product Comparison Guide

General description

Convenient and inexpensive, these disposable filter funnels have polypropylene bodies with tapered stems that fit 7/10 joints without seals. The funnels are available in three styles, Buchner and Hirsch, and conical, choice of polyethylene frit, perforated plate, acid washed Celite or silica gel. Maximum use temperature is 110 °C. Funnels have an 80 mm long stem so the glass vacuum adapters are not contaminated during the filtration process.

Order vacuum adapters, filter paper, vials and 20-400 to 24-400 vial connectors separately.
Disposable filter funnels with a polypropylene body with a 10 micron polyethylene fritted disc (40 micron disc on the 500 mL funnel) or choice of acid washed Celite or silica gel.

Legal Information

Chemrus is a registered trademark of Liu, Xioagao & Cai, Jianjian

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service